
Permanent Marker, Fine Tip, Capped, 36 PK
Mfr # 1921559
Zoro # G114235753
product price: $36.79
/pk 36, $1.02/eaSold in multiples of 6 for $220.74
Key Features
Marker Tip
Fine
Marker Cap
Capped
Number of Markers
36
Number Included
1
Irradiated
Non-Irradiated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1921559
Zoro #
G114235753
UPC #
00071641084995
Country of Origin
United States
Details
Item
Permanent Marker
Marker Tip
Fine
Marker Cap
Capped
Number of Markers
36
Number Included
1
Irradiated
Non-Irradiated
Pen Tip
1 mm
Cleanroom Standard
Not Cleanroom Certified
Series
Sharpie(R) Fine Tip Permanent Marker
Standards
ACMI AP, ASTM D-4236
Package Type
Flip-Lid Box
Toxicity
Non-Toxic
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Number of Tips
Single
Includes Pen Cushion
Cushion Not Included
Barrel Type
Standard
Marker Ink Color
Assorted
Marker Set Ink Colors
(10) Black, (10) Blue, (10) Red, (6) Green
Erasable
Non-Erasable
Waterproof
Water-Resistant
Washable
Non-Washable
Description
SHARPIE FINE ASSORTED 36CT, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.