
Permanent Marker, Fine Tip, Retractable, 36 PK
Mfr # 1926876
Zoro # G214235738
product price: $80.49
/pk 36, $2.24/eaSold in multiples of 6 for $482.94
Free Shipping & Returns
Key Features
Marker Tip
Fine
Marker Cap
Retractable
Number of Tips
Single
Pen Tip
1 mm
Barrel Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1926876
Zoro #
G214235738
UPC #
00071641086463
Country of Origin
Multiple
Details
Item
Permanent Marker
Marker Tip
Fine
Marker Cap
Retractable
Number of Tips
Single
Pen Tip
1 mm
Barrel Type
Standard
Marker Set Ink Colors
(36) Black
Package Type
Classroom Set
Series
Sharpie(R) Fine Tip Permanent Marker
Standards
ACMI AP, ASTM D-4236
Waterproof
Water-Resistant
Includes Pen Cushion
Cushion Not Included
Washable
Non-Washable
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Marker Ink Color
Black
Number of Markers
36
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Erasable
Non-Erasable
Number Included
1
Cleanroom Standard
Not Cleanroom Certified
Description
SHARPIE FINE RT BLACK 36CT, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.