Permanent Marker Set, Chisel Tip, Capped, 4 PK
Mfr # 2184826
Zoro # G710905197
product price: $6.99
/pk 4, $1.75/eaKey Features
Marker Tip
Chisel
Marker Cap
Capped
Marker Ink Color
Assorted
Metal Detectable
Not Metal Detectable
Marker Set Ink Colors
Black, Blue, Green, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2184826
Zoro #
G710905197
UPC #
00071641382541
Country of Origin
United States
Details
Item
Permanent Marker Set
Marker Tip
Chisel
Marker Cap
Capped
Marker Ink Color
Assorted
Metal Detectable
Not Metal Detectable
Marker Set Ink Colors
Black, Blue, Green, Red
Waterproof
Waterproof
Washable
Non-Washable
Standards
ACMI AP
Barrel Type
Wide
Toxicity
Non-Toxic
Erasable
Non-Erasable
Features
Permanent Ink
Irradiated
Non-Irradiated
Pen Tip
0.5 in
Cleanroom Standard
Not Cleanroom Certified
Number Included
4
Number of Markers
4
Number of Tips
Single
Includes Pen Cushion
Cushion Not Included
Package Type
Peggable Box
Description
Permanent Marker Set, Assorted, Black, Blue, Green, Red, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Washable Non-Washable, Waterproof Waterproof, Standards ACMI AP, Markers Brand SHARPIE, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.