Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Marker, Ultra Fine Tip, Capped, 36 PK

  • Mfr # 2082960

  • Zoro # G414235750


product price: $36.09
/pk 36, $1.00/ea
Sold in multiples of 6 for $216.54

Key Features

Marker Tip
Ultra Fine
Marker Cap
Capped
Series
Sharpie(R) Ultra-Fine Tip Permanent Marker
Includes Pen Cushion
Cushion Not Included
Number of Markers
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2082960
Zoro #
G414235750
UPC #
00071641162839
Country of Origin
United States

Details

Item
Permanent Marker
Marker Tip
Ultra Fine
Marker Cap
Capped
Series
Sharpie(R) Ultra-Fine Tip Permanent Marker
Includes Pen Cushion
Cushion Not Included
Number of Markers
36
Number Included
1
Erasable
Non-Erasable
Marker Ink Color
Black
Package Type
Flip-Lid Box
Number of Tips
Single
Pen Tip
0.2 mm
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Toxicity
Non-Toxic
Waterproof
Water-Resistant
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Standards
ACMI AP, ASTM D-4236
Washable
Non-Washable
Barrel Type
Standard
Marker Set Ink Colors
(36) Black

Description

SHARPIE ULTRA FINE BLACK 36CT, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.