Zoro Homepage
This item is Discontinued.
Sharpie Pro Permanent Marker, Broad Chisel Tip, Black, PK12 1794224

Pro Permanent Marker, Broad Chisel Tip, Black, PK12 (Discontinued)

  • Mfr # 1794224
  • Zoro # G6075043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794224
Zoro #
G6075043
UPC #
71641038288
Country of Origin
China

Dimensions

Tip Size
Broad

Details

Item
Markers
Color
Black
Point Type
Chisel
Weight
0.455 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Grade
General Use

Description

Sharpie® Pro Permanent Marker, Broad Chisel Tip, Black, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.