Zoro Homepage

Rollerball Pen, Needle Point 0.5mm, Assorted, 12PK

  • Mfr # 2093224

  • Zoro # G711975205


product price: $25.99
/pk 12, $2.17/ea

Key Features

Color
Black, Blue, Red
Includes
12 Sharpie Roller Pens
Barrel Material
Plastic
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2093224
Zoro #
G711975205
UPC #
194629126453
Country of Origin
China

Details

Color
Black, Blue, Red
Includes
12 Sharpie Roller Pens
Barrel Material
Plastic
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Experience a high-performance roller pen with the Sharpie Roller. This rollerball pen delivers bold ink for always vivid writing. Engineered for precision, the Sharpie pen features a needle point tip. Its premium metal clip provides a professional finish, while the translucent grip helps you quickly identify the ink color. Whether for home, office, or school, the Sharpie Roller is perfect for those looking for a precise, smooth writing pen. Each pack includes 4 pens. Sold as 3 packs for a total of 12 pens.


  • Rollerball pen with bold ink for always vivid writing
  • Needle point tip (0.5mm) engineered for precision writing
  • Premium metal clip gives pen a professional finish
  • Translucent grip helps easily identify ink color
  • Sold as 3 packs, each pack includes 2 black, 1 blue, 1 red rollerball pens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.