
S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLUE INK, 2PK
Mfr # 2141127
Zoro # G410826518
product price: $9.86
/pk 2, $4.93/eaSold in multiples of 2 for $19.72
Key Features
Ink Color
Blue
Point Size
0.70 mm
Features
Bleed Proof
Ink Type
Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2141127
Zoro #
G410826518
UPC #
71641191259
Country of Origin
United States
Dimensions
Point Size
0.70 mm
Details
Ink Color
Blue
Item
Gel Pen Refill
Features
Bleed Proof
Ink Type
Gel
Description
No smear, no bleed technology. The gel ink pen features intensely bold colors for always vivid writing and a smooth writing experience perfect for homes, schools, or offices. Refill Format: Standard Gel; Refill For Series: Sharpie S-Gel Pens; Refill Ink Color: Blue; Color Family: Blue.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.