This item is Discontinued.

Sharpie S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, 4PK 2126213

This item is Discontinued.

Sharpie

S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, 4PK (Discontinued)

Mfr # 2126213
Zoro # G015661293
Country of Origin United States
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2126213
Zoro #
G015661293
UPC #
-
Country of Origin
United States

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Gel Pen
Color
Fashion Blue
Item
Gel Pens
Tip Style
Conical
Grip
Contoured Rubber Grip
Barrel Color
Frost Blue
Marking Tool Color Family
Black
Marking Tool Product Group
S-Gelâ„¢ Fashion Barrel
Pen Grip
Contoured Rubber Grip
Point Type
Medium
Features
Pocket Clip
Pen Style
Retractable

Description

The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no-smear, no-bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. It's a high-performance gel pen with a sleek, professional look that makes it a writing instrument you won't want to loan out. The contoured rubber grip makes for comfortable writing during any task. Sharpie S-Gel offers a smooth writing experience perfect for homes, schools or offices.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.