This item is Discontinued.

Sharpie S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, 8PK 2169762

S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, 8PK (Discontinued)

  • Mfr # 2169762
  • Zoro # G216042686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2169762
Zoro #
G216042686
UPC #
71641205376
Country of Origin
United States

Dimensions

Point Size
0.7 mm
Tip Size
0.7 mm Medium

Details

Ink Color
Black
Pen Type
Gel Pen
Color
White
Item
Gel Pens
Tip Style
Conical
Barrel Color
Pearl White
Point Type
Medium
Marking Tool Product Group
S-Gelâ„¢ Fashion Barrel
Pen Grip
Contoured Rubber Grip
Marking Tool Color Family
Black
Grip
Contoured Rubber Grip
Refillable
Yes
Features
Pocket Clip
Pen Style
Retractable

Description

The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no-smear, no-bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. It's a high-performance gel pen with a sleek, professional look that makes it a writing instrument you won't want to loan out. The contoured rubber grip makes for comfortable writing during any task. Sharpie S-Gel offers a smooth writing experience perfect for homes, schools or offices.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.