Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Gel, Gel Pens, Medium Point 0.7mm, Pearl White Body, Black, 12PK

  • Mfr # 2126207

  • Zoro # G611975213


product price: $29.59
/pk 12, $2.47/ea

Key Features

Color
White Barrel, Black Ink
Barrel Material
Plastic
Includes
12 Sharpie S-Gel Pens, White Barrel, Black Ink
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126207
Zoro #
G611975213
UPC #
194629129607
Country of Origin
United States

Details

Color
White Barrel, Black Ink
Barrel Material
Plastic
Includes
12 Sharpie S-Gel Pens, White Barrel, Black Ink
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no smear, no bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. It's a high-performance gel pen with a sleek, professional look that makes it a writing instrument you won't want to loan out. And the contoured rubber grip makes for comfortable writing during any task. Available in multiple point sizes, barrel finishes and gel ink colors, Sharpie S-Gel offers a smooth writing experience perfect for homes, schools, or offices. Each pack includes 4 pens. Sold as 3 packs for a total of 12 pens.


  • Sleek, stylish barrel gives pen a modern, professional look
  • Gel pen with no smear, no bleed technology
  • Intensely bold gel ink colors offer always-vivid writing
  • Contoured rubber grip for a comfortable writing experience
  • Each pack includes 4 black gel ink pens in medium point (0.7mm), sold as 3 packs for a total of 12 pens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.