
S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 4PK
Mfr # 2096155
Zoro # G715661326
product price: $11.19
/pk 4, $2.80/eaKey Features
Point Size
1 mm
Barrel Color
Black
Marking Tool Product Group
S-Gelâ„¢ High-Performance
Tip Style
Conical
Pen Grip
Comfort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2096155
Zoro #
G715661326
UPC #
71641172401
Country of Origin
United States
Dimensions
Point Size
1 mm
Details
Barrel Color
Black
Marking Tool Product Group
S-Gelâ„¢ High-Performance
Tip Style
Conical
Pen Grip
Comfort
Marking Tool Color Family
Black
Pen Type
Gel Pen
Item
Gel Pens
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S-Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.