
S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK36 PK
Mfr # 2096181
Zoro # G502690638
product price: $44.23
/pk 36, $1.23/eaKey Features
Pen Type
Gel Pen
Color
Black
Tip Size
1 mm
Pen Grip
Comfort
Pen Tip
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2096181
Zoro #
G502690638
UPC #
71641171961
Country of Origin
China
Dimensions
Tip Size
1 mm
Pen Point Size Type
Bold
Pen Point Size
1 mm
Details
Pen Type
Gel Pen
Color
Black
Item
Pens
Pen Grip
Comfort
Pen Tip
Conical
Weight
1.058 lbs
Marking Tool Product Group
S-Gel High-Performance
Pen Barrel Color(s)
Black
Pen Style
Retractable
Pen Sub-Brand & Product Family
S-Gel™ High-Performance
Special Ink Properties
Water-Based Gel
Pen Grip Type
Comfort
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.