S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 4PK

  • Mfr # 2116199

  • Zoro # G715661210


product price: $12.35
/pk 4, $3.09/ea

Key Features

Point Size
0.5 mm
Pen Grip
Comfort
Tip Style
Conical
Pen Type
Gel Pen
Marking Tool Product Group
S-Gelâ„¢ High-Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116199
Zoro #
G715661210
UPC #
71641181809
Country of Origin
United States

Dimensions

Point Size
0.5 mm

Details

Pen Grip
Comfort
Tip Style
Conical
Pen Type
Gel Pen
Marking Tool Product Group
S-Gelâ„¢ High-Performance
Barrel Color
Black
Marking Tool Color Family
Multicolor
Item
Gel Pens

Description

Sharpie is now available in a new gel pen! Introducing Sharpie S-Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.