
S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Black Barrel, 4PK
Mfr # 2116200
Zoro # G915661195
product price: $11.15
/pk 4, $2.79/eaKey Features
Pen Grip
Comfort
Pen Type
Gel Pen
Marking Tool Product Group
S-Gelâ„¢ High-Performance
Tip Style
Conical
Marking Tool Color Family
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2116200
Zoro #
G915661195
UPC #
71641181793
Country of Origin
United States
Dimensions
Point Size
0.5 mm
Details
Pen Grip
Comfort
Pen Type
Gel Pen
Marking Tool Product Group
S-Gelâ„¢ High-Performance
Tip Style
Conical
Marking Tool Color Family
Blue
Barrel Color
Black
Item
Gel Pens
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S-Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.