
S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, PK36 PK
Mfr # 2096176
Zoro # G402690691
product price: $44.85
/pk 36, $1.25/eaKey Features
Pen Type
Gel Pen
Color
Blue
Tip Size
0.7 mm
Weight
1.058 lbs
Pen Tip
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2096176
Zoro #
G402690691
UPC #
71641171954
Country of Origin
China
Dimensions
Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm
Details
Pen Type
Gel Pen
Color
Blue
Item
Pens
Weight
1.058 lbs
Pen Tip
Conical
Marking Tool Product Group
S-Gel High-Performance
Pen Grip
Comfort
Pen Ink Color(s)
Blue
Pen Style
Retractable
Special Ink Properties
Water-Based Gel
Pen Grip Type
Comfort
Manufacturer Pen Refill #
2141127
Pen Barrel Color(s)
Black
Pen Sub-Brand & Product Family
S-Gel™ High-Performance
Pen Tip Type
Conical
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.