Zoro Homepage

S-Gel Pen, Medium 0.7mm, Black, PK12

  • Mfr # 2096159

  • Zoro # G2737344


product price: $16.89
/pk 12, $1.41/ea

Key Features

Pen Ink Color
Black
Barrel Material
Plastic
Barrel Color
Black
Pen Grip
Contoured Cushion
Pen Tip
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096159
Zoro #
G2737344
UPC #
-
Country of Origin
United States

Details

Item
Pen Set
Pen Ink Color
Black
Barrel Material
Plastic
Barrel Color
Black
Pen Grip
Contoured Cushion
Pen Tip
0.7 mm
Series
S-Gel
Includes Pen Cushion
Cushion Included
Marker Cap
No Cap
Ink Type
Gel
Erasable
Non-Erasable
Number of Markers
4
Refillable
Refillable
Marker Set Ink Colors
Black
Tip Type
Medium
Clip Type
Pocket Clip

Description

Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series S-Gel, Features Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.