Zoro Homepage

S-Gel Pen, Medium 0.7mm, Red, PK12

  • Mfr # 2096158

  • Zoro # G2737420


product price: $15.69
/pk 12, $1.31/ea

Key Features

Pen Ink Color
Red
Series
S-Gel
Barrel Material
Plastic
Pen Tip
0.7 mm
Barrel Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096158
Zoro #
G2737420
UPC #
-
Country of Origin
United States

Details

Item
Pen Set
Pen Ink Color
Red
Series
S-Gel
Barrel Material
Plastic
Pen Tip
0.7 mm
Barrel Color
Black
Marker Cap
Retractable
Tip Type
Medium
Refillable
Non-Refillable

Description

Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Ink Color Red, Series S-Gel, Package Quantity 12..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.