S-Gel Pens, 0.5 mm Fine Pen Point, Black Ink, Gel-based, Black Barrel, 6PK
- Mfr # 2096140
- Zoro # G323364572
product price:Â
$
10.45
/pk of 6, $1.74/ea
Key Features
Barrel Color
Black
Pen Type
Gel
Grip Material
Rubber
Features
Bleed Proof, Sleek Style, Smooth Writing, Smear-free
Grip Type
Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2096140
- Zoro #
- G323364572
- UPC #
- 71641172197
- Country of Origin
- United States
Dimensions
- Point Size
- 0.5 mm Fine
Details
- Barrel Color
- Black
- Pen Type
- Gel
- Grip Material
- Rubber
- Features
- Bleed Proof, Sleek Style, Smooth Writing, Smear-free
- Grip Type
- Comfort
- Item
- Pen
- Ink Color
- Black
- Ink Type
- Gel-based
Description
No-smear, no-bleed technology, Intensely bold ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.