Shop SHARPIE
See all product information
Create Account
S-Gel Pens, 0.7 mm Pen Point, Blue Ink, Gel-based, Black Barrel, 6PK
- Mfr # 2096170
- Zoro # G623365910
product price:Â
$
4.75
/pk of 6, $0.79/ea
Sold in multiples of 2Â pks for
$9.50
Key Features
Features
Sleek Style, Bleed Proof, Smooth Writing, Smear-free
Grip Type
Comfort
Barrel Color
Black
Grip Material
Rubber
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2096170
- Zoro #
- G623365910
- UPC #
- 71641172111
- Country of Origin
- United States
- Features
- Sleek Style, Bleed Proof, Smooth Writing, Smear-free
- Grip Type
- Comfort
- Barrel Color
- Black
- Grip Material
- Rubber
- Ink Type
- Gel-based
- Ink Color
- Blue
- Item
- Pen
- Pen Type
- Gel
Dimensions
- Point Size
- 0.7 mm
Description
No-smear, no-bleed technology, Intensely bold ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.