This item is Discontinued.

Sharpie S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12, 12PK 2153580

This item is Discontinued.

Sharpie

S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12, 12PK (Discontinued)

Mfr # 2153580
Zoro # G406569276
UPC # 71641197275
Country of Origin China
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2153580
Zoro #
G406569276
UPC #
71641197275
Country of Origin
China

Dimensions

Point Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Gel Pen
Item
Pens
Tip Style
Conical
Pen Sub-Brand & Product Family
S-Gel™ Premium Metal Barrel
Pen Ink Color(s)
Black
Special Ink Properties
Water-Based Gel
Pen Tip Type
Conical
Pen Barrel Color(s)
Black
Pen Style
Retractable
Pen Grip Type
Contoured Rubber Grip
Permanent/Washable Ink
Permanent
Manufacturer Pen Refill #
2141127
Refillable
Yes
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
Black
Marking Tool Color Family
Black
Grip
Contoured Rubber Grip

Description

The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task—perfect for homes, schools, or offices.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.