Zoro Homepage

S-GEL RETRACTABLE GEL PEN, EXTRA-FINE 0.38 MM, BLACK INK, BLACK BARREL, DOZEN

  • Mfr # 2140521

  • Zoro # G110827372


product price: $22.69
/ea

Key Features

Ink Color
Black
Overall Length
1.10in
Pen Grip
Comfort
Features
Pocket Clip
Width
2.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2140521
Zoro #
G110827372
UPC #
71641190979
Country of Origin
United States

Dimensions

Overall Length
1.10in
Width
2.75in
Height
6.25in

Details

Ink Color
Black
Item
Gel Pen
Pen Grip
Comfort
Features
Pocket Clip
Ink Type
Gel-based

Description

Sharpie is now available in a new gel pen! Introducing Sharpie SGel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing. Pen Sub-Brand & Product Family: S-Gel High-Performance; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.