
S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, GREEN INK, GREEN BARREL, DOZEN
Mfr # 2126216
Zoro # G610827063
product price: $27.25
/eaKey Features
Ink Color
Green
Pen Grip
Contoured
Features
Chrome Button
Finishing
Matte
Ink Type
Gel-based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2126216
Zoro #
G610827063
UPC #
71641186279
Country of Origin
United States
Dimensions
Point size
0.7 mm
Details
Ink Color
Green
Item
Gel Pen
Pen Grip
Contoured
Features
Chrome Button
Finishing
Matte
Ink Type
Gel-based
Description
Sharpie is now available in a new gel pen! Introducing Sharpie SGel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing. Pen Sub-Brand & Product Family: S-Gel High-Performance; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.