Silver Markers, 12 PK
Mfr # 39100
Zoro # G6193308
product price: $23.19
/pk 12, $1.93/eaKey Features
Color
Metallic Silver
Ink Color
Silver
Tip Size
Fine
Marker Tip
Bullet
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39100
Zoro #
G6193308
UPC #
071641391000
Country of Origin
United States
Dimensions
Tip Size
Fine
Details
Item
Markers
Color
Metallic Silver
Ink Color
Silver
Marker Tip
Bullet
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Ink Type
Permanent
Marker Grade
General Use
Description
Marker,Sharpie,Metallic,Sr,PK12, Package Quantity 12
- Stunning sheen stands out on both light and dark surfaces.
- Durable fine-point tip is great for details.
- Forget fading with quick-drying, fade- and water-resistant ink.
- Save your strength and immediately enjoy stunning marks--no shaking required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.