Shop SHARPIE
See all product information
Create Account
Silver Medium Tip Paint Marker 1 pk
- Mfr # 1875050
- Zoro # G605298700
product price:
$
4.19
/ea
Sold in multiples of 6 for
$25.14
Key Features
Color
Silver
Tip Material
Plastic
Tip Size
Medium
Features
Non-toxic
Ink Type
Water Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1875050
- Zoro #
- G605298700
- UPC #
- 71641068735
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- Medium
Details
- Color
- Silver
- Item
- Paint Marker
- Tip Material
- Plastic
- Features
- Non-toxic
- Ink Type
- Water Based
Description
Create eye-catching opaque and glossy text and designs with the Sharpie Oil-Based Paint Marker. Works well on virtually any surface, including metal, pottery, wood, rubber, glass, plastic, stone and more. The permanent oil-based paint is released by a valve for simple, fluid control. Markers come in 4 tip sizes for versatility. The nontoxic formula is safe for use by children and adults, so you can work on art projects with your little ones.
- • Quick drying oil based ink resists fading, smearing and water
- • Medium point lays down highly visible lines perfect for decorating windows
- • Permanent, nontoxic formula writes on most surfaces, including metal and glass
- •
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.