
Stainless Steel Porous Point Pen, Stick, Fine 0.5 mm, Black Ink, Brushed Silver Barrel
Mfr # 1800702
Zoro # G215661376
product price:Â $7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Pen Type
Porous Point Pen
Point Size
0.5 mm
Tip Style
Needle
Pen Grip
Smooth
Marking Tool Color Family
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1800702
Zoro #
G215661376
UPC #
71641045521
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Pen Type
Porous Point Pen
Item
Porous Point Pens
Tip Style
Needle
Pen Grip
Smooth
Marking Tool Color Family
Black
Barrel Color
Brushed Silver
Marking Tool Product Group
Stainless Steel
Standards
ACMI AP Non-Toxic Certified
Features
Pocket Clip
Pen Style
Stick
Ink Type
Permanent
Refillable
Yes
Description
Delivers the same bold, smooth, high-quality writing experience of a Sharpie marker with the performance of a no-bleed pen. Brushed stainless steel body for a premium writing experience you'll love. Soft grip for added writing comfort. Let yourself get permanently attached! Durable, fine tip delivers precise and consistent with minimal effort. Vibrant Ink that's water-, smear- and fade-resistant.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.