Zoro Homepage
This item is Discontinued.
Sharpie Tank Style Highlighters, Chisel Tip, Yellow, PK12 25005

Tank Style Highlighters, Chisel Tip, Yellow, PK12 (Discontinued)

  • Mfr # 25005
  • Zoro # G6068524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25005
Zoro #
G6068524
UPC #
71641250055
Country of Origin
United States

Details

Item
Highlighters
Color
Yellow
Weight
0.506 lbs
Standards
ACMI AP Non-Toxic Certified
Highlighter Tip Type
Chisel
Grip Type
Smooth
Highlighter Style
Round Tank

Description

Sharpie® Tank Style Highlighters, Chisel Tip, Yellow, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.