Zoro Homepage

T.E.C. Permanent Marker, Fine Bullet Tip, Black

  • Mfr # 13401

  • Zoro # G601847834


product price: $8.39
/ea

Key Features

Tip Size
Fine
Marker Tip
Bullet
Series
T.E.C.
Marker Type
Permanent
Weight
0.031 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13401
Zoro #
G601847834
UPC #
71641134010
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Markers
Color
Black
Marker Tip
Bullet
Series
T.E.C.
Marker Type
Permanent
Weight
0.031 lbs
Marker Series
T.E.C.
Marker Grade
General Use

Description

Fine-tip permanent marker marks on most surfaces. Meets requrements for trace element certified ink for the nuclear energy, aerospace, electronic, aeronautic and ship building industries. Each marker is identified with the batch number of the ink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.