
Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12
Mfr # 37001
Zoro # G701962857
product price: $17.99
/pk 12, $1.50/eaKey Features
Tip Size
Extra-Fine
Weight
0.262 lbs
Point Type
Needle
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Grade
General Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37001
Zoro #
G701962857
UPC #
71641370012
Country of Origin
United States
Dimensions
Tip Size
Extra-Fine
Details
Item
Markers
Color
Black
Weight
0.262 lbs
Point Type
Needle
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Grade
General Use
Description
Crank up the color with Sharpie Color Burst Ultra Fine Point Permanent Markers! Intensely bright, the supercharged shades create energizing visuals that always stand out. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring an ultra-fine point built for precise marking and writing, Sharpie Color Burst Ultra Fine Point Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.