Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharp Line Converting TPR42001 0.31 in. Medium Dark Charcoal X 150

  • Mfr # TPR42001

  • Zoro # G404074963


product price: $36.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPR42001
Zoro #
G404074963
UPC #
31219420013
Country of Origin
China

Description

Features:
  • Multistripe 5/16 in. x 150 ft. Medium Dark Metallic.
  • Multistripe pinstripe.
  • Professional grade vinyl and adhesive.
  • Pre-aligned with a removable top carrier.
  • Easy to apply around curves and contours.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.