Sharps Container, 1/4 gal., Red, Snap Lid
Mfr # SA1Q
Zoro # G3067659
product price: $58.29
/eaKey Features
Color
Red
Width
3 3/4 in
Length
3 3/4 in
Height
7 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA1Q
Zoro #
G3067659
UPC #
-
Country of Origin
United States
Dimensions
Width
3 3/4 in
Length
3 3/4 in
Height
7 in
Overall Height
7 in
Overall Depth
3 3/4 in
Overall Width
3 3/4 in
Details
Item
Sharps Container
Color
Red
Material
Plastic
Includes
Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents
Capacity
1.5 qt
Lid Type
Snap
For Use With
Sharps Disposal
Container Capacity
1 1/2 qt
Container Count
1
Description
Sharps Container, 1.5 qt Capacity, Red, Lid Type Snap, Material Plastic, Height 7 in, Length 3 3/4 in, Width 3 3/4 in, Includes Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.