Zoro Homepage

Sharps Container, 2 gal., Red, Snap Lid

  • Mfr # SA125G-2

  • Zoro # G3067869


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
9 in
Length
9 in
Height
10 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA125G-2
Zoro #
G3067869
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
9 in
Height
10 in
Overall Height
9 1/8 in
Overall Depth
9 in
Overall Width
8 7/8 in

Details

Item
Sharps Container
Color
Red
Material
Plastic
Includes
Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents
Lid Type
Snap
For Use With
Sharps Disposal
Capacity
1.25 gal
Container Capacity
1 1/4 gal
Container Count
2

Description

Sharps Container, 1.25 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 10 in, Length 9 in, Width 9 in, Includes Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents, For Use With Sharps Disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.