Sharps Container, 28 gal., Red, Snap Lid
Mfr # SA2G
Zoro # G3067729
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Color
Red
Width
11 in
Length
5 in
Height
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA2G
Zoro #
G3067729
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Length
5 in
Height
9 in
Overall Height
11 3/8 in
Overall Depth
9 in
Overall Width
5 1/2 in
Details
Item
Sharps Container
Color
Red
Material
Plastic
Includes
Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents
For Use With
Sharps Disposal
Lid Type
Snap
Capacity
2 gal
Container Capacity
2 gal
Container Count
1
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 9 in, Length 5 in, Width 11 in, Includes Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.