Zoro Homepage

Sharps Container, 3/8 gal., Red, Snap Lid

  • Mfr # SA5G

  • Zoro # G3067738


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
15 in
Length
14 in
Height
14 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA5G
Zoro #
G3067738
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
14 in
Height
14 in
Overall Height
14 3/8 in
Overall Depth
11 3/8 in
Overall Width
11 11/16 in

Details

Item
Sharps Container
Color
Red
Material
Plastic
Includes
Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents
Lid Type
Snap
For Use With
Sharps Disposal
Capacity
5 gal
Container Capacity
5 gal
Container Count
1

Description

Sharps Container, 5 gal Capacity, Red, Lid Type Snap, Material Plastic, Height 14 in, Length 14 in, Width 15 in, Includes Pre-Paid Postage Box, Return Packaging, Sharps Disposal Container, Tracking Documents, For Use With Sharps Disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.