Zoro Homepage

02-4021 Plastic Disposal Sink Strainer - White

  • Mfr # SH576286

  • Zoro # G204108332


product price: $23.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH576286
Zoro #
G204108332
UPC #
723902288504
Country of Origin
China

Description

Features
  • Disposal Sink Strainer With Holes and Lift Handle
  • Color - White
  • Material - Plastic
  • Fits Most
  • Carded
  • Dimension - 2.5 x 4 x 5.75 in.
  • Item weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.