Zoro Homepage

03-1043 Sterling Replacement Sink Basket

  • Mfr # SH568579

  • Zoro # G904067823


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH568579
Zoro #
G904067823
UPC #
723902289020
Country of Origin
China

Description

Features
  • Sterling Replacement Sink Basket
  • For Sterling Kitchen Sink Strainer Only
  • OEM Reference No.60-523
  • Carded
  • Dimension - 1.7 x 3.85 x 5.75 in.
  • Item weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.