Zoro Homepage

08-1509 Universal Fit White-Chrome Sink Hose Guide

  • Mfr # SH565709

  • Zoro # G004031809


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH565709
Zoro #
G004031809
UPC #
723902287088
Country of Origin
China

Description

Features
  • Product type - Sink Hose Guide
  • Finish - White or Chrome
  • Universal Fit
  • Carded
  • Dimension - 1.8 x 2.75 x 4.75 in.
  • Item weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.