Zoro Homepage

08-1527 Sink Spray And Hose - White

  • Mfr # SH568535

  • Zoro # G404107777


product price: $33.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH568535
Zoro #
G404107777
UPC #
723902287118
Country of Origin
China

Description

Features
  • Sink Spray and Hose
  • Color - White
  • Universal Fit
  • Includes Female Pipe Thread Adapter
  • Carded
  • Dimension - 1.8 x 7 x 9.6 in.
  • Item weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.