Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21374 Small Silicon Spatula - pack of 3

  • Mfr # SH155295

  • Zoro # G103851223


product price: $24.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH155295
Zoro #
G103851223
UPC #
654204815849
Country of Origin
China

Description

Features
  • Wood handle
  • Also works great for getting toppings out of smaller cans
  • Great for spreading frosting into those hard to reach spots on cakes and pastries
  • Small Silicon Spatula
Specifications
  • Dimension: 9" H x 4.8" W x 1" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.