Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 qt. Oval Pasta Pot - Black

  • Mfr # SH864949

  • Zoro # G403896719


product price: $92.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH864949
Zoro #
G403896719
UPC #
753153407256
Country of Origin
China

Description

Features
  • Oval design accommodates noodles without breakage
  • Twist and lock lid for easy straining
  • Aluminum construction
  • Non-stick interior for easy clean up, stay cool handles
  • Pfoa free nonstick interior, heat resistant handles
  • Italian design, straining lid
  • A pout spout for convenient straining water from vegetables and pasta, cooking pasta, potatoes or vegetables just became a whole lot safer
Specifications
  • Color: Black
  • Material: Aluminum
  • Shape: Oval
  • Size: 5 qt
  • Weight: 8.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.