Fluorescent, 14W, T5, 4100K, PK40
Mfr # 79540
Zoro # G7108529
product price: $1,143.99
/pk 40, $28.60/ea
Free Shipping & Returns
Key Features
Watts
14 W
Bulb Shape
T5
Dimmable
No
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79540
Zoro #
G7108529
UPC #
726585795406
Country of Origin
China
Details
Item
Linear Fluorescent Bulb
Watts
14 W
Bulb Shape
T5
Color Temperature
4100K
Dimmable
No
Light Technology
Fluorescent
Description
Linear Fluorescent Bulb, Bulb Shape T5, Color Temperature 4100K, Light Technology Fluorescent, Watts 14 W, Dimmable No, Package Quantity 40
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.