Fluorescent, 2', T12, 20W, CoolWhite, PK15
Mfr # 23800
Zoro # G7105659
product price: $465.99
/pk 15, $31.07/ea
Free Shipping & Returns
Key Features
Watts
20 W
Bulb Shape
T12
Dimmable
No
Light Technology
Fluorescent
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23800
Zoro #
G7105659
UPC #
726585238002
Country of Origin
United States
Dimensions
Nominal Length
2 ft
Details
Item
Linear Fluorescent Bulb
Watts
20 W
Bulb Shape
T12
Dimmable
No
Light Technology
Fluorescent
Light Color
White
Description
Linear Fluorescent Bulb, Bulb Shape T12, Light Technology Fluorescent, Nominal Length 2 ft, Watts 20 W, Dimmable No, Light Color White, Package Quantity 15
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.