Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # 46544
Zoro # G0801430
product price: $18.89
/eaSold in multiples of 30 for $566.70
Key Features
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46544
Zoro #
G0801430
UPC #
726585465446
Country of Origin
United States
Dimensions
Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft
Details
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
2,950 lm
Rated Life
44,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Bulb Designation
F32T8 TL841/PLUS/ALTO
Color Rendering Index
85
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Shatter-Resistant
Yes
Bulb UL Type
No UL Type
Maximum Operating Temperature
150 Degrees F
Light Color
White
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,950 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Rated Life 44,000 hr, Maximum Operating Temperature 150 Degrees F, Trade Number F32T8 TL841/PLUS/ALTO, Bulb Dia. 1 in, Dimmable No
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.