Fluorescent, 39 W, T12, Single Pin (Fa8)
- Mfr # 34018
- Zoro # G0203832
product price:Â
$
9.99
/ea
Sold in multiples of 30 for
$299.70
Key Features
Bulb Shape
T12
Watts
39 W
Bulb Base Type
Single Pin (Fa8)
Color Temperature
4100K
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34018
- Zoro #
- G0203832
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bulb Dia.
- 1 1/2 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Bulb Shape
- T12
- Watts
- 39 W
- Bulb Base Type
- Single Pin (Fa8)
- Color Temperature
- 4100K
- Dimmable
- No
- Item
- Linear Fluorescent Bulb
- Shatter-Resistant
- Yes
- Lumens
- 2,950 lm
- Maximum Operating Temperature
- 150 Degrees F
- Standards
- NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
- Bulb Designation
- F48T12 CW/ALTO
- Light Color
- White
- Color Rendering Index
- 62
- Light Technology
- Fluorescent
- Rated Life
- 11,000 hr
- Voltage
- Ballast Dependent
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 2,950 lm, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 39 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Rated Life 11,000 hr, Maximum Operating Temperature 150 Degrees F, Trade Number F48T12 CW/ALTO, Bulb Dia. 1 1/2 in, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.