Zoro Homepage

Fluorescent, 4', 32W, T8, 5000K, Med Bi, PK30

  • Mfr # 46824

  • Zoro # G7097688


product price: $557.99
/pk 30, $18.60/ea
Free Shipping & Returns

Key Features

Watts
32 W
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Light Technology
Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46824
Zoro #
G7097688
UPC #
726585468249
Country of Origin
United States

Dimensions

Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Watts
32 W
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Light Technology
Fluorescent

Description

Linear Fluorescent Bulb, Bulb Shape T8, Color Temperature 5000K, Light Technology Fluorescent, Nominal Length 4 ft, Watts 32 W, Dimmable No, Package Quantity 30

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.