Fluorescent, 56 W, T12, Single Pin (Fa8)
Mfr # 40018
Zoro # G0801519
product price: $21.15
/eaSold in multiples of 15 for $317.25
Key Features
Voltage
Ballast Dependent
Watts
56 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40018
Zoro #
G0801519
UPC #
726585400188
Country of Origin
Poland
Dimensions
Bulb Dia.
1 1/2 in
Nominal Length
6 ft
Overall Length
72 in
Details
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
56 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
4,450 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Designation
F72T12 CW/ALTO
Color Rendering Index
62
Shatter-Resistant
Yes
Bulb Primary Application
General Purpose
Bulb UL Type
No UL Type
Light Color
White
Maximum Operating Temperature
150 Degrees F
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 4,450 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant Yes, Watts 56 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 72 in, Rated Life 12,000 hr, Maximum Operating Temperature 150 Degrees F, Trade Number F72T12 CW/ALTO, Bulb Dia. 1 1/2 in, Dimmable No
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.