Zoro Homepage

Fluorescent, 59 W, T8, Single Pin (Fa8)

  • Mfr # 43538

  • Zoro # G0801327


product price: $54.89
/ea
Sold in multiples of 25 for $1,372.25
Item requires special delivery charges. A $2.00 per item surcharge will be applied.

Key Features

Voltage
Ballast Dependent
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43538
Zoro #
G0801327
UPC #
726585435388
Country of Origin
Poland

Dimensions

Nominal Length
8 ft
Overall Length
96 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
5,900 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Color Rendering Index
85
Bulb Primary Application
General Purpose
Shatter-Resistant
Yes
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Designation
F96T8 TL835/PLUS/ALTO
Bulb UL Type
No UL Type
Maximum Operating Temperature
150 Degrees F
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 5,900 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 59 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 96 in, Rated Life 30,000 hr, Maximum Operating Temperature 150 Degrees F, Trade Number F96T8 TL835/PLUS/ALTO, Bulb Dia. 1 in, Dimmable No

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.