Zoro Homepage

Fluorescent Germicidal, 30W, 3 ft., T8, PK2

  • Mfr # 86908U

  • Zoro # G7095755


product price: $382.99
/pk 2, $191.50/ea
Free Shipping & Returns

Key Features

Watts
30 W
Bulb Shape
T8
Dimmable
No
Light Technology
Fluorescent
Nominal Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86908U
Zoro #
G7095755
UPC #
726585869084
Country of Origin
Japan

Dimensions

Nominal Length
3 ft

Details

Item
Linear Fluorescent Bulb
Watts
30 W
Bulb Shape
T8
Dimmable
No
Light Technology
Fluorescent

Description

Linear Fluorescent Bulb, Bulb Shape T8, Light Technology Fluorescent, Nominal Length 3 ft, Watts 30 W, Dimmable No, Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.