Glass Globe, 6 3/4"L, 3"W, 3"H, Clear
Mfr # G1002
Zoro # G4098981
product price: $31.19
/eaKey Features
Type
Vapor Tight
Description/Special Features
PFA Coated, Shatterproof
Height (In.)
6-3/4
Standards
NSF Non-Food Zone, NSF Splash Zone Certified, ULEPH
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1002
Zoro #
G4098981
UPC #
726585010028
Country of Origin
China
Dimensions
Height (In.)
6-3/4
Width (In.)
3-1/4
Nominal Height
6 3/4 in
Nominal Width
3 1/4 in
Overall Height
3 in
Overall Length
6 3/4 in
Overall Width
3 in
Details
Item
Glass Globe
Type
Vapor Tight
Description/Special Features
PFA Coated, Shatterproof
Standards
NSF Non-Food Zone, NSF Splash Zone Certified, ULEPH
Material
Glass
Finish
PFA Coated
For Use With
Jerry Jar Light Fixtures
Lens Material
Glass
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Lens Color
Clear
Description
Glass Globe, For Use With Jerry Jar Light Fixtures, 6 3/4 in Overall Length, 3 in Overall Width, 3 in Overall Height, Glass Pattern, Glass Lens Material, Clear Lens Color, PFA Coated Finish, Not Applicable Includes, NSF Non-Food Zone, NSF Splash Zone Certified, ULEPH Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.