Zoro Homepage

Hazardous Light Fixture

  • Mfr # 048HY50STFRVLYHZ00SCH001

  • Zoro # G215827772


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Fixture Lens Material
Polycarbonate
Color Temperature
5000K
Light Output
8,200 lm
Fixture Wattage
48 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048HY50STFRVLYHZ00SCH001
Zoro #
G215827772
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/4 in
Overall Depth
13 in
Overall Height
5 5/8 in

Details

Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Fixture Lens Material
Polycarbonate
Color Temperature
5000K
Item
Hazardous Light Fixture
Light Output
8,200 lm
Fixture Wattage
48 W
Housing Material
Aluminum
Rated Life
100,000 hr
Voltage
120 to 277V AC
High Pressure Sodium Wattage Equivalency
150 W
Operating Temperature - Maximum
113 Degrees F
Incandescent Wattage Equivalency
300 W
Light Technology
LED
Color Selectable
Not Selectable
Housing Color
Yellow
LED Driver Style
Constant Voltage
Light Distribution Type - IESNA
Type V
Lumen Selectable
Selectable
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
For Location
Outdoor
Number of Hubs
1
Metal Halide Wattage Equivalency
125 W
Light Distribution Type - NEMA
NEMA 7x7

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.