Incandescent, 25W, T10, 120V, PK6
Mfr # 01046SAT
Zoro # G7101249
product price: $39.99
/pk 6, $6.67/eaKey Features
Voltage
120V AC
Watts
25 W
Bulb Shape
T10
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01046SAT
Zoro #
G7101249
UPC #
726585220243
Country of Origin
China
Details
Item
Incandescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Shape
T10
Dimmable
No
Description
Incandescent Bulb, Bulb Shape T10, Voltage 120V AC, Watts 25 W, Dimmable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.